Air Conditioner Cord, 15 Amp, 125VAC, 9', Gray

Item #: 256602

Cat #: 3533SW3323

UPC: 029892035334

Documents & Guides
Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 ft. Color: Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 ft. Color: Gray.
Also known as: 029892035334, 3533SW3323

Specifications

NEMA Configuration: 5-15P
Length: 9 ft
Conductors: 3
Volts AC: 120
Color: Gray
Type: Extension Cord
Amps: 15
Gauge: 14 AWG
NEMA Configuration: 5-15P
Conductors: 3
Color: Gray
Amps: 15
Length: 9 ft
Volts AC: 120
Type: Extension Cord
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)