32V 7-1/2A AUTOMOTIVE FU SE

Item #: 256600

Cat #: AF-7-1/2

UPC: 782001244088

Sign In or Register to view pricing and more.
Documents & Guides
32V 7-1/2A AUTOMOTIVE FU SE

Overview

32V 7-1/2A AUTOMOTIVE FU SE
Also known as: 782001244088, AF-7-1/2

Specifications

Color: Brown
Volts DC: 32
Mounting: Socket
Family / Style: AF
Amps: 7.500
Interrupt Rating AC: 1 kA
Color: Brown
Mounting: Socket
Amps: 7.500
Volts DC: 32
Family / Style: AF
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)