![Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, Ivory, Standard Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, Ivory, Standard](https://rexel-cdn.com/products/lev80706i.jpg?i=7736C6C6-2C9A-457E-9420-D899EA306582&f=420)
Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, Ivory, Standard
Item #:
25660
Cat #:
80706-I
UPC:
078477978795
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.
Overview
2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Ivory
Also known as: 078477978795, 80706-I
Specifications
Type: | Toggle Switch, Combination Plate, Blank Plate |
Mounting: | Strap |
Gangs: | 2 |
Size: | Standard |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Type: | Toggle Switch, Combination Plate, Blank Plate |
Gangs: | 2 |
Material: | Thermoplastic, Nylon |
Mounting: | Strap |
Size: | Standard |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)