UL 1015 Hook Up Wire, TEW/MTW, 16 AWG Stranded, White, 500'

Item #: 256589

Cat #: UL101516STRWHT500CN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
UL 1015 Hook Up Wire, TEW/MTW, 16 AWG Stranded, White, 500 Foot Carton

Overview

UL 1015 Hook Up Wire, TEW/MTW, 16 AWG Stranded, White, 500 Foot Carton
Also known as: UL101516STRWHT500CN

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 16
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)