UL 1015 Hook Up Wire, TEW/MTW, 16 AWG Stranded, Blue, 500'

Item #: 256581

Cat #: UL101516STRBLU500CN

UPC:

Documents & Guides
UL 1015 Hook Up Wire, TEW/MTW, 16 AWG Stranded, Blue, 500 Foot Carton
Sign In or Register to view pricing and more.

No associated products found.

Overview

UL 1015 Hook Up Wire, TEW/MTW, 16 AWG Stranded, Blue, 500 Foot Carton
Also known as: UL101516STRBLU500CN

Specifications

Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)