PXSS2K CABLE GLAND 150NPT

Item #: 256562

Cat #: 50SPX1505

UPC: 781381249836

Sign In or Register to view pricing and more.
Documents & Guides
PXSS2K Series Standard Cable Gland Connector, Size: 1-1/2 IN (50S ), Conductor Range: 1.16 - 1-1/2 IN, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP67, IP68, Nema Rating: NEMA 4X, Temperature Rating: -60 To 100 DEG C, Connection: NPT, Dimensions: 2.362 IN Across Flat X 2.618 IN Across Corner X 3-3/49 IN Length, Minimum Thread Length: 0.787 IN, Maximum Number Of Cores: 122, Standard: UL 2225, E161256, CSA C22.2 No. 174, 101909, Deluge Protection To DTS01: 91, Code Of Protection Category: ATEX II 2 GD Ex d IIC And Ex e II, Ex nR II, Ex tD A21, Equipment Zone I, Zone 2, Zone 21 And Zone 22 - Gas Groups IIA, IIB, IIC, For Unarmored, Tray And Shipboard Cables

Overview

PXSS2K Series Standard Cable Gland Connector, Size: 1-1/2 IN (50S ), Conductor Range: 1.16 - 1-1/2 IN, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP67, IP68, Nema Rating: NEMA 4X, Temperature Rating: -60 To 100 DEG C, Connection: NPT, Dimensions: 2.362 IN Across Flat X 2.618 IN Across Corner X 3-3/49 IN Length, Minimum Thread Length: 0.787 IN, Maximum Number Of Cores: 122, Standard: UL 2225, E161256, CSA C22.2 No. 174, 101909, Deluge Protection To DTS01: 91, Code Of Protection Category: ATEX II 2 GD Ex d IIC And Ex e II, Ex nR II, Ex tD A21, Equipment Zone I, Zone 2, Zone 21 And Zone 22 - Gas Groups IIA, IIB, IIC, For Unarmored, Tray And Shipboard Cables
Also known as: 781381249836, 50SPX1505

Specifications

Diameter: 1 1/2 in
Material: Brass
Diameter Range: 1.160 - 1.500 in
Diameter: 1 1/2 in
Diameter Range: 1.160 - 1.500 in
Material: Brass

Customer Reviews

No reviews for this product
(0)