Breaker, Miniature, 7A, 240V, 1P, DIN Rail Mount, Lug In, Lug Out

Item #: 256535

Cat #: 60108

UPC: 785901409717

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 7 Amp, 120/240 Volt AC, 1-Pole, Din Rail Mount, Box Lug In, Box Lug Out, C Curve

Overview

Breaker, Miniature, 7 Amp, 120/240 Volt AC, 1-Pole, Din Rail Mount, Box Lug In, Box Lug Out, C Curve
Also known as: 785901409717, 60108

Specifications

Amps: 7
Volts AC: 120, 240
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 7
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)