18 AWG TFFN Stranded Copper, Brown w/ White Stripe, 2500'

Item #: 256518

Cat #: TFFN18STRBRNWHT2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown w/ White Stripe, 2500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown w/ White Stripe, 2500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN18STRBRNWHT2500RL

Specifications

Gauge: 18
Length: 2500 ft
Material: Copper
Color: Brown/White
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Color: Brown/White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)