16/2 SPT-2 Copper Brown 250'

Item #: 256487

Cat #: SPT2162BRN250RL

UPC: 980130437207

Documents & Guides
(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, Brown PVC Insulation, 300V, O.D.: 0.145" X 0.285", 250 Ft. Spool
Sign In or Register to view pricing and more.

Overview

(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, Brown PVC Insulation, 300V, O.D.: 0.145" X 0.285", 250 Ft. Spool
Also known as: 980130437207, SPT2162BRN250RL

Specifications

Color: Brown
Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Gauge: 16
Color: Brown
Length: 250 ft
Conductors: 2
Gauge: 16
Jacket: Rubber
Volts AC: 300
Material: Copper

Customer Reviews

No reviews for this product
(0)