18/2 SPT-1 Copper White 250'

Item #: 256479

Cat #: SPT1182WHT250RL

UPC: 98013043615

Sign In or Register to view pricing and more.
Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, White PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"

Overview

(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, White PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"
Suitable for lamps, small appliances, radios, jukeboxes and other similar applications that do not exceed 300 volts. When used, temperatures not to exceed minimum -20°C or maximum 105°C.
Also known as: 98013043615, SPT1182WHT250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18
Volts AC: 300
Conductors: 2
Material: Copper
Color: White
Jacket: Rubber
Gauge: 18
Conductors: 2
Color: White
Length: 250 ft
Volts AC: 300
Material: Copper

Customer Reviews

No reviews for this product
(0)