32V 30A AUTOMOTIVE FUSE SE

Item #: 256475

Cat #: AF-30

UPC: 782001244132

Sign In or Register to view pricing and more.
Documents & Guides
32V 30A AUTOMOTIVE FUSE SE

Overview

32V 30A AUTOMOTIVE FUSE SE
Also known as: 782001244132, AF-30

Specifications

Color: Green
Volts DC: 32
Mounting: Socket
Amps: 30
Family / Style: AF
Interrupt Rating AC: 1 kA
Color: Green
Mounting: Socket
Family / Style: AF
Volts DC: 32
Amps: 30
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)