32V 25A AUTOMOTIVE FUSE SE

Item #: 256460

Cat #: AF-25

UPC: 782001244125

Sign In or Register to view pricing and more.
Documents & Guides
32V 25A AUTOMOTIVE FUSE SE

Overview

32V 25A AUTOMOTIVE FUSE SE
Also known as: 782001244125, AF-25

Specifications

Color: Clear
Volts DC: 32
Mounting: Socket
Amps: 25
Family / Style: AF
Interrupt Rating AC: 1 kA
Color: Clear
Mounting: Socket
Family / Style: AF
Volts DC: 32
Amps: 25
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)