32V 20A AUTOMOTIVE FUSE SE

Item #: 256454

Cat #: AF-20

UPC: 782001244118

Sign In or Register to view pricing and more.
Documents & Guides
32V 20A AUTOMOTIVE FUSE SE

Overview

32V 20A AUTOMOTIVE FUSE SE
Also known as: 782001244118, AF-20

Specifications

Volts DC: 32
Mounting: Socket
Amps: 20
Family / Style: AF
Color: Yellow
Interrupt Rating AC: 1 kA
Volts DC: 32
Amps: 20
Color: Yellow
Mounting: Socket
Family / Style: AF
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)