32V 15A AUTOMOTIVE FUSE SE

Item #: 256446

Cat #: AF-15

UPC: 782001244101

Sign In or Register to view pricing and more.
Documents & Guides
32V 15A AUTOMOTIVE FUSE SE

Overview

32V 15A AUTOMOTIVE FUSE SE
Also known as: 782001244101, AF-15

Specifications

Color: Blue
Volts DC: 32
Mounting: Socket
Amps: 15
Family / Style: AF
Interrupt Rating AC: 1 kA
Color: Blue
Mounting: Socket
Family / Style: AF
Volts DC: 32
Amps: 15
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)