This product may not be available in all locations.
![Transformer, Dry Type, 25kVA, 240/480V Primary, 120/240V Secondary Transformer, Dry Type, 25kVA, 240/480V Primary, 120/240V Secondary](https://rexel-cdn.com/products/image.jpg?i=0F07F907-EE94-4EEC-8957-B6C68C8BACF9&f=420)
Transformer, Dry Type, 25kVA, 240/480V Primary, 120/240V Secondary
Item #: 256445
Cat #: 25S40FSS
UPC: 785901836896
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 25 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Overview
Transformer, Dry Type, 25 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Also known as: 785901836896, 25S40FSS
Specifications
Phase: | 1 |
Volt Amps: | 25kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 240/480 |
Secondary Voltage: | 120/240 |
Phase: | 1 |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/240 |
Volt Amps: | 25kVA |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)