32V 10A AUTOMOTIVE FUSE SE

Item #: 256440

Cat #: AF-10

UPC: 782001244095

Sign In or Register to view pricing and more.
Documents & Guides
32V 10A AUTOMOTIVE FUSE SE

Overview

32V 10A AUTOMOTIVE FUSE SE
Also known as: 782001244095, AF-10

Specifications

Color: Red
Amps: 10
Volts DC: 32
Mounting: Socket
Family / Style: AF
Interrupt Rating AC: 1 kA
Color: Red
Volts DC: 32
Family / Style: AF
Amps: 10
Mounting: Socket
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)