Transformer, Dry Type, 25kVA, 240/480V Primary, 120/240V Secondary

Item #: 256438

Cat #: 25S40F

UPC: 785901039396

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 25 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X

Overview

Transformer, Dry Type, 25 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Also known as: 785901039396, 25S40F

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Secondary Voltage: 120/240
Phase: 1
Type: Dry Type Transformer
Secondary Voltage: 120/240
Volt Amps: 25kVA
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)