Fuse, Amp-Trap®, 300VAC, 160VDC, 60A, Fast-Acting, Class T, A3T Series  

Item #: 256423

Cat #: A3T60

UPC: 782001890148

Sign In or Register to view pricing and more.

Overview

Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 60 Amp, Fast-Acting, Class T, A3T Series  
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification. 300 Volts 60 amps.
Also known as: 782001890148, A3T60

Specifications

Speed: Fast Acting
Class: T
Volts AC: 300
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Volts AC: 300
Amps: 60
Interrupt Rating AC: 200 kA
Class: T
Mounting: Cartridge
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)