This product may not be available in all locations.
2
more

Transformer, Dry Type, 1KVA, 600VAC x 120/240VAC, NEMA 3R
Item #: 256414
Cat #: 1S51F
UPC: 785901020370
Documents & Guides
Transformer, Dry Type, 1KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Dry Type, 1KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Also known as: 785901020370, 1S51F
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 1kVA |
Primary Voltage: | 600 |
Phase: | 1 |
Volt Amps: | 1kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 600 |
Customer Reviews
No reviews for this product
(0)