16 AWG TFFN, Pink, 2500'

Item #: 256409

Cat #: TFFN16STRPNK2500RL

UPC: 048243227679

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 2500 Foot Reel

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 2500 Foot Reel
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243227679, TFFN16STRPNK2500RL

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Pink
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 16
Jacket: Nylon
Package Type: Reel
Material: Copper
Conductors: 1
Color: Pink
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)