8736SDG2V02S

Item #: 256362

Cat #: 8736SDG2V02S

UPC: 785901455646

Sign In or Register to view pricing and more.

Overview

SQD 8736SDG2V02S
Also known as: 785901455646, 8736SDG2V02S

Specifications

Phase: 3
Poles: 3
Family / Style: 8736
IP/NEMA Rating: NEMA 1
Size: 2
Standards: California Proposition 65
Phase: 3
Family / Style: 8736
Size: 2
Poles: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)