Mini-Com Surface Box

Item #: 256359

Cat #: CBX1BL-A

UPC: 074983753734

Sign In or Register to view pricing and more.
Mini-Com® 1-port low profile surface mount box accepts a single Mini-Com® Module. Color: Black. Dimensions: 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm)

Overview

Mini-Com® 1-port low profile surface mount box accepts a single Mini-Com® Module. Color: Black. Dimensions: 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm)
Surface Mount Boxes shall have a low profile design and be available in a variety of port densities. Boxes shall accept most Mini-Com® Modules for fiber, copper, and audio/video applications. The boxes shall mount with screws, adhesive, or optional magnets. The box covers include breakouts for use with surface raceway. Cable tie slots shall be included to provide strain relief on incoming cables. Select boxes shall include a cover with a quick release feature.
Also known as: 074983753734, CBX1BL-A, biscuit

Specifications

Mounting: Surface
Color: Black
Number of Ports: 1
Mounting: Surface
Number of Ports: 1
Color: Black

Customer Reviews

No reviews for this product
(0)