NEMA Combination Starter, Type S, 30A fusible disconnect, Size 1

Item #: 256340

Cat #: 8538SCA24V06

UPC: 785901744429

Sign In or Register to view pricing and more.
NEMA Combination Starter, Type S, 30A fusible disconnect, Size 1, 27A, 10 HP at 600 VAC polyphase, 480 VAC coil, NEMA 12 *** Discontinued ***

Overview

NEMA Combination Starter, Type S, 30A fusible disconnect, Size 1, 27A, 10 HP at 600 VAC polyphase, 480 VAC coil, NEMA 12 *** Discontinued ***
STARTER MOTOR CONTROL <1000VAC
Also known as: 785901744429, 8538SCA24V06

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)