STARTER 240VAC 27AMP NEMA +OPTIONS

Item #: 256308

Cat #: 8536SCG1V02

UPC: 78590108043

Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL 1000VAC,1,1 phase,120VAC@60Hz - 110VAC@50Hz,27 A,2HP@115VAC - 3HP@230VAC,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 1,starter

Overview

Square D,STARTER MOTOR CONTROL 1000VAC,1,1 phase,120VAC@60Hz - 110VAC@50Hz,27 A,2HP@115VAC - 3HP@230VAC,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 1,starter
Non-Reversing Starter Size 1, 2-Pole, Melting Alloy Overload, Nema 1
Also known as: 78590108043, 8536SCG1V02

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)