
Sign In or Register to view pricing and more.
Documents & Guides
A60Q Amp-trap Form 101 Semiconductor Protection fuses feature the only 600 volt AC/DC rating in the industry of similar size (1-1/2" x13/32") fuses protecting semiconductors. A60Q also has the lowest I²t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads. 600 Volts 40 amps.
Overview
A60Q Amp-trap Form 101 Semiconductor Protection fuses feature the only 600 volt AC/DC rating in the industry of similar size (1-1/2" x13/32") fuses protecting semiconductors. A60Q also has the lowest I²t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads. 600 Volts 40 amps.
Also known as: 782001142476, A60Q40-2
Specifications
Type: | Fuse, Semi-Conductor |
Amps: | 40 |
Volts AC: | 600 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating DC: | 200 kA |
Type: | Fuse, Semi-Conductor |
Volts AC: | 600 |
Class: | Midget |
Amps: | 40 |
Mounting: | Cartridge |
Interrupt Rating DC: | 200 kA |
Customer Reviews
No reviews for this product
(0)