Plug in relay, Type R, miniature, 1 HP at 277 VAC, 15A resistive at 120 VAC, 14 blade, 4PDT

Item #: 256284

Cat #: 8501RS44V20

UPC: 785901137177

Sign In or Register to view pricing and more.
Documents & Guides
Plug in relay, Type R, miniature, 1 HP at 277 VAC, 15A resistive at 120 VAC, 14 blade, 4PDT, 4 NO, 4 NC, 120 VAC coil

Overview

Plug in relay, Type R, miniature, 1 HP at 277 VAC, 15A resistive at 120 VAC, 14 blade, 4PDT, 4 NO, 4 NC, 120 VAC coil
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR34 or 8501NR34B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 15 ampere resistive rating at 277 VAC and at 28VDC, a 10 ampere resistive rating at 277 VAC, a 1/2 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901137177, 8501RS44V20

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 10
Type: Relay, Ice Cube
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Volts AC Control: 120
Amps: 10
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, Ice Cube
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)