This product may not be available in all locations.
![Sensor, Photoelectric, Standard Diffuse, RightSight Sensor, Photoelectric, Standard Diffuse, RightSight](https://rexel-cdn.com/products/image.jpg?i=A4A97F69-05D9-4B78-B23B-D028EF952AF0&f=420)
Sensor, Photoelectric, Standard Diffuse, RightSight
Item #: 25628
Cat #: 42EF-D1RFAK-G4
UPC: 611320276565
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, RightSight, 21.6 - 264Volt AC/DC, 500 mm Sensing Distance, Light Operate, 4 Pin, AC Micro Connector
Overview
Sensor, Photoelectric, Standard Diffuse, RightSight, 21.6 - 264Volt AC/DC, 500 mm Sensing Distance, Light Operate, 4 Pin, AC Micro Connector
Also known as: 611320276565, 42EF-D1RFAK-G4
Specifications
Size: | 18 mm |
Type: | Standard Diffuse, Sensor, Photoelectric |
Volts DC Range: | 21.600 - 264 |
Volts AC Range: | 21.600 - 264 |
Size: | 18 mm |
Volts DC Range: | 21.600 - 264 |
Type: | Standard Diffuse, Sensor, Photoelectric |
Volts AC Range: | 21.600 - 264 |
Customer Reviews
No reviews for this product
(0)