5 lb. D-Ring Lanyard Attachment (5-Piece)

Item #: 2562741

Cat #: 48-22-8871

UPC: 045242526284

Sign In or Register to view pricing and more.
Documents & Guides
5 lb. D-Ring Lanyard Attachment (5-Piece)

Overview

5 lb. D-Ring Lanyard Attachment (5-Piece)
Milwaukee® 5 lb d-ring web attachments are designed for use with Milwaukee® self-adhering tape to create a secure attachment point on most tools without a lanyard hole. Constructed with durable nylon webbing. Metal d-ring serves as attachment point for tethering. For use with tools up to five pounds.
Also known as: 045242526284, 48-22-8871

Specifications

Color: Red/White
Height: 17.090 in
Width: 3.150 in
Color: Red/White
Width: 3.150 in
Height: 17.090 in

Customer Reviews

No reviews for this product
(0)