This product may not be available in all locations.
3
more
Relay, Ice Cube, 15A, 3PDT, 11-Blade, 120VAC Coil, No Options
Item #: 256260
Cat #: 8501RS43V20
UPC: 785901137122
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 120 Volt AC Coil, No Options
Overview
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 120 Volt AC Coil, No Options
Also known as: 785901137122, 8501RS43V20
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Relay, IceCube |
Mounting: | Socket |
Amps: | 15 |
Volts AC: | 240 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Relay, IceCube |
Amps: | 15 |
Base: | 11-Blade |
Poles: | 3 |
Mounting: | Socket |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)