Miniature Relay, 8501R, SPDT, 8 blades, coil, 15A resistive at 120V AC, 1HP at 277V AC, 24V AC

Item #: 256235

Cat #: 8501RS42V14

UPC: 785901131304

Miniature Relay, Harmony 8501R, SPDT, 8 blades, coil, 15A resistive at 120V AC, 1HP at 277V AC, 24V AC, 2NO + 2NC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Relay, Harmony 8501R, SPDT, 8 blades, coil, 15A resistive at 120V AC, 1HP at 277V AC, 24V AC, 2NO + 2NC
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR42 or 8501NR42B relay socket. Relay is available with DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 15 ampere resistive rating at 277 VAC, at 120 VAC and at 28 VDC, a 1/2 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VAC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901131304, 8501RS42V14

Specifications

Type: DPDT, Relay, Ice Cube
Poles: 2
Amps: 10
Volts AC Control: 24
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Standards: California Proposition 65
Type: DPDT, Relay, Ice Cube
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Volts AC Control: 24
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)