1
more
![Patch Panel, Cat 5e, 24 Port, 1 Unit Height, 19" Width, 8P8C, RJ45 Patch Panel, Cat 5e, 24 Port, 1 Unit Height, 19" Width, 8P8C, RJ45](https://rexel-cdn.com/products/871e62a789c4aae8df994ecb6bd2c89ac6a4a80b-large.jpg?i=6A39F97D-CB5C-49B9-B0EE-D1748DE52FA4&f=420)
Patch Panel, Cat 5e, 24 Port, 1 Unit Height, 19" Width, 8P8C, RJ45
Item #:
256219
Cat #:
DP245E88TGY
UPC:
074983037056
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, 24 Port, Punchdown, with RJ45, 8P8C, Connectors, 2RMU
Overview
Patch Panel, 24 Port, Punchdown, with RJ45, 8P8C, Connectors, 2RMU
DataPatch 24-port category 5e punchdown flat patch panel in black, (1 RU).
Also known as: 074983037056, DP245E88TGY
Specifications
Mounting: | Rack |
Color: | Black |
Width: | 19 in |
Size: | 1RMU |
Height: | 1.720 in |
Depth: | 1.170 in |
Number of Ports: | 24 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Width: | 19 in |
Height: | 1.720 in |
Number of Ports: | 24 |
Color: | Black |
Size: | 1RMU |
Depth: | 1.170 in |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)