Plug in relay, Type R, miniature, 1 HP at 277 VAC, 15A resistive at 120 VAC, 5 blade, SPDT

Item #: 256214

Cat #: 8501RS41P14V20

UPC: 785901218487

Documents & Guides
Plug in relay, Type R, miniature, 1 HP at 277 VAC, 15A resistive at 120 VAC, 5 blade, SPDT, 1 NO, 1 NC, 120 VAC coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plug in relay, Type R, miniature, 1 HP at 277 VAC, 15A resistive at 120 VAC, 5 blade, SPDT, 1 NO, 1 NC, 120 VAC coil
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR41 or 8501NR41B relay socket. Relay is available with SPDT contact arrangements. It has one normally open and one normally closed contact. The contacts have a 15 ampere resistive rating at 277 VAC, at 120 VAC and at 28 VDC, a 1/2 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay has a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901218487, 8501RS41P14V20

Specifications

Volts AC Control: 120
Base: 5-Blade
Mounting: Socket
Amps: 15
Standards: California Proposition 65
Type: Ice Cube Relay
Volts AC Control: 120
Mounting: Socket
Standards: California Proposition 65
Base: 5-Blade
Amps: 15
Type: Ice Cube Relay

Customer Reviews

No reviews for this product
(0)