Fluorescent Lamp, Rapid Start, T12, 36", 30W, 3000K

Item #: 256213
Cat #: F30T12D830RS
UPC: 046135234743
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Rapid Start, T12, 30 Watt, 3000K, Base: Medium Bipin, 80 CRI, Lumens: 2290, Length: 36 inch

Overview

Fluorescent Lamp, Rapid Start, T12, 30 Watt, 3000K, Base: Medium Bipin, 80 CRI, Lumens: 2290, Length: 36 inch
Also known as: 046135234743, F30T12D830RS

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2290
Length: 3 ft, 36 in
Wattage: 30
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Lumens: 2290
Wattage: 30
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)