Transformer, Dry Type, 7.5KVA, 600VAC x 120/240VAC, NEMA 3R

Item #: 256182

Cat #: 7S4F

UPC: 785901359616

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 7.5KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R

Overview

Transformer, Dry Type, 7.5KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Also known as: 785901359616, 7S4F

Specifications

Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 600
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 7.500kVA

Customer Reviews

No reviews for this product
(0)