Transformer, Dry Type, 7kVA, 240/480V Primary, 120/240V Secondary

Item #: 256170

Cat #: 7S40FSS

UPC: 785901404439

Transformer, Dry Type, 7 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 7 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Also known as: 785901404439, 7S40FSS

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 7kVA
Phase: 1
Primary Voltage: 240/480
Type: Dry Type Transformer
Volt Amps: 7kVA

Customer Reviews

No reviews for this product
(0)