Control Station, E-Stop, Red Jumbo Mushroom Head, Stainless Steel

Item #: 256143

Cat #: 800H-1HAM4TLJG

UPC: 662072750582

Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 30 mm, E-Stop, No Boot, Red Jumbo Mushroom Head, Corrosion Resistant, Stainless Steel

Overview

Control Station, 30 mm, E-Stop, No Boot, Red Jumbo Mushroom Head, Corrosion Resistant, Stainless Steel
Also known as: 662072750582, 800H-1HAM4TLJG

Specifications

Type: 1 Element, Control Station
Color: Red
Amps: 10
Size: 30 mm
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: 1 Element, Control Station
Amps: 10
Mounting: Surface
Volts AC: 600
Color: Red
Size: 30 mm
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)