Transformer, Dry Type, Encased, 5KVA, 120x240 - 120/240, 1PH

Item #: 256136

Cat #: 5S40F

UPC: 785901359449

Documents & Guides
Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Also known as: 785901359449, 5S40F

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 240/480
Type: Dry Type Transformer
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)