Current Transformer, Solid Core, 1600:5A, C50 Relay Class, 5.75" ID

Item #: 256086

Cat #: 120R162

UPC: 785901036944

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 1600:5 Amp, C50 Relay Class, 5.75 Inch ID

Overview

Current Transformer, Solid Core, 1600:5 Amp, C50 Relay Class, 5.75 Inch ID
Also known as: 785901036944, 120R162

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 1600:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 1600:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)