3/4 IN SSCR INSUL GNDG BSHG

Item #: 256070

Cat #: SBLG-0704

UPC: 783126481044

Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 3/4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 3/8 Inch, Width: 5/8 Inch,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 3/4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 3/8 Inch, Width: 5/8 Inch,
Also known as: 783126481044, SBLG-0704

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)