SQD 8736SCG8V02S 120V STARTER

Item #: 256034

Cat #: 8736SCG8V02S

UPC: 78590187432

Sign In or Register to view pricing and more.

Overview

SQD 8736SCG8V02S 120V STARTER
Also known as: 78590187432, 8736SCG8V02S

Specifications

Size: 1
Family / Style: 8736
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Size: 1
IP/NEMA Rating: NEMA 1
Family / Style: 8736
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)