250 MCM THHN/THWN-2 Stranded Copper, Black, Cut to Length

Item #: 256018

Cat #: THHN250STRBLK-CUT

UPC:

Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN250STRBLK-CUT

Specifications

Gauge: 250 kcmil
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)