SWITCH NONFUSIBLE HD 200A STAINLESS

Item #: 25601

Cat #: HU364DS

UPC: 785901023746

Sign In or Register to view pricing and more.
Square D,SWITCH NONFUSIBLE HD 200A STAINLESS,200A,304 Stainless Steel,600V,Lugs,NEMA 3/3R4/4X/12,Non-Fusible,Rainproof, Dust tight and Corrosion Resistant (Indoor/Outdoor),Single Throw Safety Switch,UL Listed,heavy duty,surface

Overview

Square D,SWITCH NONFUSIBLE HD 200A STAINLESS,200A,304 Stainless Steel,600V,Lugs,NEMA 3/3R4/4X/12,Non-Fusible,Rainproof, Dust tight and Corrosion Resistant (Indoor/Outdoor),Single Throw Safety Switch,UL Listed,heavy duty,surface
SWITCH NONFUSIBLE HD 200A STAINLESS
Also known as: 785901023746, HU364DS

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Amps: 200
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)