This product may not be available in all locations.
![NEMA Combo Starter, Type S, 30A fusible disconnect, Size 0, 18A, 5 HP at 600 VAC, 120VAC coil, 4/4X NEMA Combo Starter, Type S, 30A fusible disconnect, Size 0, 18A, 5 HP at 600 VAC, 120VAC coil, 4/4X](https://rexel-cdn.com/products/pdocref8538sbw21v02spfiletyperendition4000png.jpg?i=E7D05512-FC01-4279-8776-B1DE11BBEB97&f=420)
NEMA Combo Starter, Type S, 30A fusible disconnect, Size 0, 18A, 5 HP at 600 VAC, 120VAC coil, 4/4X
Item #: 256003
Cat #: 8538SBW43V02S
UPC: 785901917267
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Combination Starter, Type S, 30A fusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120VAC coil, NEMA 4/4X
Overview
NEMA Combination Starter, Type S, 30A fusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120VAC coil, NEMA 4/4X
Also known as: 785901917267, 8538SBW43V02S
Specifications
Type: | Combination Starter |
Standards: | California Proposition 65 |
Type: | Combination Starter |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)