This product may not be available in all locations.
3
more

Relay, Socket, 14 Blade, 10A, 300VAC, DIN Rail Mount, Screw Clamp
Item #: 255979
Cat #: 8501NR45B
UPC: 78590100601
Documents & Guides
Relay, Socket, 14 Blade, 10 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Socket, 14 Blade, 10 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals
8501NR plug in relay sockets are designed for the proper wiring of 8501R plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501RS14, 8501RS24 or 8501RS34 relays will plug into this relay socket which is designed for 14 blade pins. The socket terminals have pressure wire clamps for a good secure connection. To save panel space this socket has stacked terminals. 8501NR plug in relay sockets are UL component recognized and CSA certified. These relay sockets are packed with ten sockets per box to make it quicker to get the sockets out on the packing and to reduce packing waste.
Also known as: 78590100601, 8501NR45B
Specifications
Mounting: | Panel, DIN Rail |
Base: | 14-Blade |
Amps: | 10 |
Volts AC: | 300 |
Type: | Relay, Socket |
Standards: | California Proposition 65 |
Mounting: | Panel, DIN Rail |
Amps: | 10 |
Type: | Relay, Socket |
Base: | 14-Blade |
Volts AC: | 300 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)