Cable Tie, Releasable, 11.5L (292mm), St

Item #: 25597

Cat #: PRT3S-C0

UPC: 074983548903

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 11.5 (292mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® releasable tie, standard cross section, 11.5 (292mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983548903, PRT3S-C0

Specifications

Length: 11.500 in
Color: Black
Material: Nylon
Length: 11.500 in
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)