4" Square Box, Welded, Metallic, 1-1/2" Deep

Item #: 25595

Cat #: 181

UPC: 050169001813

Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (8) 3/4 Inch TKO, Bottom Knockouts: (1) 1/2 Inch TKO, (4) 3/4 Inch TKO, Cubic Inches: 21.0

Overview

4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (8) 3/4 Inch TKO, Bottom Knockouts: (1) 1/2 Inch TKO, (4) 3/4 Inch TKO, Cubic Inches: 21.0
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169001813, 181, Shallow box

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Number of Knockouts: 13
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Number of Knockouts: 13

Customer Reviews

No reviews for this product
(0)