8.5PAR20/PER/930/F25/DIM/EC/120V 6/1FB

Item #: 2558937

Cat #: 535278

UPC: 046677535278

Sign In or Register to view pricing and more.
Documents & Guides
8.5PAR20/PER/930/F25/DIM/EC/120V 6/1FB

Overview

8.5PAR20/PER/930/F25/DIM/EC/120V 6/1FB
Also known as: 046677535278, 535278

Specifications

Lumens: 610
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 8.500
Dimmable: Yes
Type: Flood/Spot
Lumens: 610
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Wattage: 8.500
Type: Flood/Spot
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)