Plug, safety switch, 60A, receptacle, Type 4X

Item #: 25588

Cat #: APJ6485

UPC: 785901029281

Sign In or Register to view pricing and more.
Plug, safety switch, 60A, receptacle, Type 4X

Overview

Plug, safety switch, 60A, receptacle, Type 4X
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This plug serves as a Crouse-Hinds Arktite receptacle for switches in NEMA Type 1, Type 4/4X/5 stainless steel, and NEMA Type 12/3R enclosures. It is available for 30A to 100A fused or unfused switches. The receptacles are copper free cast aluminum and are epoxy coated for NEMA 4/4X/5 stainless steel safety switches. It is UL listed. This plug from Crouse-Hinds Arktite is a receptacle. This plug is used with a F safety switch with a rated current of 60A.
Also known as: 785901029281, APJ6485

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)