/1FB 586230 10PAR38/COR/930/F25/DIM/P/ULW/T20 6/1FB

Item #: 2558716

Cat #: 10PAR38/COR/930/F25/DIM/P/ULW/T20-6/1FB

UPC: 046677586232

Sign In or Register to view pricing and more.
Documents & Guides
/1FB 586230 10PAR38/COR/930/F25/DIM/P/ULW/T20 6/1FB

Overview

/1FB 586230 10PAR38/COR/930/F25/DIM/P/ULW/T20 6/1FB
Also known as: 046677586232, 10PAR38/COR/930/F25/DIM/P/ULW/T20-6/1FB

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Type: Flood Light, LED Retrofit
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Angle: 25°
Lumens: 1000
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Type: Flood Light, LED Retrofit
Shape: PAR38 (Sealed Beam)
Angle: 25°

Customer Reviews

No reviews for this product
(0)