This product may not be available in all locations.
2
more
Current Transformer, Solid Core, 200:5A, 600V Class, 1.56" ID
Item #: 255866
Cat #: 5NR201
UPC: 785901099277
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Solid Core, 200:5 Amp, 600 Volt Class, 1.56 Inch ID
Overview
Current Transformer, Solid Core, 200:5 Amp, 600 Volt Class, 1.56 Inch ID
Also known as: 785901099277, 5NR201
Specifications
Type: | Current Transformer |
Volts AC: | 600 |
Amps: | 200:5 |
Standards: | California Proposition 65 |
Type: | Current Transformer |
Amps: | 200:5 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)